- 3/8" Shaft, Carbon Spring Steel, Self-Locking Type, Loose
description
- External shafts and pins
| Inch/Metric | Inch |
| Package Type | Loose |
| Series | SHF |
| Type | Self-Locking |
| Thickness | 0.042 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.007 in |
| Shaft Dia. | 0.375 in |
| RPM Limit | 51000 rpm |
| Plating | N/A |
| Outside Dia. | 0.62 in |
| Load Capacity [Max] | 31 lbs |
| Weight | 0.002 LB |

