- 5/16" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- External shafts and pins
| Groove Depth | 0.005 in |
| Series | SHF |
| Material | Beryllium Copper |
| Type | Self-Locking |
| Inch/Metric | Inch |
| Load Capacity [Max] | 25 lbs |
| Plating | N/A |
| Thickness | 0.042 in |
| Outside Dia. | 0.552 in |
| Package Type | Loose |
| Shaft Dia. | 0.3125 in |
| RPM Limit | 58000 rpm |
| Weight | 0.031 LB |
| EAN or UPC | 721717031667 |

