- 1/4" Shaft, Carbon Spring Steel (Zinc Plated), Self-Locking Type, Loose
description
- External shafts and pins
| Plating | Zinc |
| RPM Limit | 77000 rpm |
| Shaft Dia. | 0.25 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.035 in |
| Groove Depth | 0.005 in |
| Type | Self-Locking |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 23 lbs |
| Series | SHF |
| Outside Dia. | 0.437 in |
| Weight | 0.001 LB |

