- 1/4" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- External shafts and pins
| Outside Dia. | 0.437 in |
| RPM Limit | 77000 rpm |
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Loose |
| Series | SHF |
| Load Capacity [Max] | 23 lbs |
| Thickness | 0.035 in |
| Groove Depth | 0.005 in |
| Material | Beryllium Copper |
| Shaft Dia. | 0.25 in |
| Type | Self-Locking |
| Weight | 0.02 LB |
| EAN or UPC | 721717016756 |

