- 15/64" Shaft, Carbon Spring Steel (Zinc Plated), Self-Locking Type, Loose
description
- External shafts and pins
| Outside Dia. | 0.421 in |
| Groove Depth | 0.004 in |
| Type | Self-Locking |
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Package Type | Loose |
| RPM Limit | 8000 rpm |
| Load Capacity [Max] | 22 lbs |
| Shaft Dia. | 0.234375 in |
| Material | Carbon Spring Steel |
| Series | SHF |
| Plating | Zinc |
| Weight | 0.019 LB |
| EAN or UPC | 721717131718 |

