- 0.197" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- External shafts and pins
| Load Capacity [Max] | 30 lbs |
| Package Type | Loose |
| Material | Beryllium Copper |
| RPM Limit | 8000 rpm |
| Plating | N/A |
| Series | SHF |
| Type | Self-Locking |
| Outside Dia. | 0.375 in |
| Shaft Dia. | 0.197 in |
| Thickness | 0.032 in |
| Inch/Metric | Inch |
| Weight | 0.01 LB |

