- 3/16" Shaft, Beryllium Copper, Self-Locking Type, Loose
description
- External shafts and pins
| Plating | N/A |
| Load Capacity [Max] | 20 lbs |
| Inch/Metric | Inch |
| RPM Limit | 8000 rpm |
| Outside Dia. | 0.363 in |
| Shaft Dia. | 0.1875 in |
| Series | SHF |
| Package Type | Loose |
| Type | Self-Locking |
| Material | Beryllium Copper |
| Thickness | 0.035 in |
| Weight | 0.015 LB |
| EAN or UPC | 721717001868 |

