- 5/32" Shaft, Carbon Spring Steel, Self-Locking Type, Loose
description
- External shafts and pins
| Material | Carbon Spring Steel |
| Type | Self-Locking |
| Thickness | 0.025 in |
| Load Capacity [Max] | 12 lbs |
| Plating | N/A |
| Package Type | Loose |
| RPM Limit | 8000 rpm |
| Series | SHF |
| Outside Dia. | 0.307 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.15625 in |
| Weight | 0.001 LB |

