- 5/32" Shaft, Stainless Steel, Self-Locking Type, Loose
description
- External shafts and pins
| Load Capacity [Max] | 12 lbs |
| Inch/Metric | Inch |
| Thickness | 0.025 in |
| Plating | N/A |
| Type | Self-Locking |
| Outside Dia. | 0.307 in |
| Shaft Dia. | 0.15625 in |
| Series | SHF |
| RPM Limit | 8000 rpm |
| Material | Stainless Steel |
| Package Type | Loose |
| Weight | 0.008 LB |
| EAN or UPC | 721717008973 |

