- 9 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Loose |
| RPM Limit | 2100 rpm |
| Thickness | 0.187 in |
| Type | Axially Assembled |
| Groove Depth | 0.2 in |
| Load Capacity [Max] | 30000 lbs |
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 30000 lbf |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Load Capacity of Ring | 212338 lbf |
| Shaft Dia. | 9.5 in |
| Series | SH |
| Weight | 0.8 LB |

