Rotor Clip
SH-75ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101848611
-
Pre-Packed Quantities
- 3/4 in Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (50 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 0.0420 in |
| Series | SH |
| Package Type | Snap Pack |
| Limiting Speed | 26500 rpm |
| Plating | Phosphate |
| Lug Height | 0.136 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Clearance Dia. Expanded Over Shaft | 1.09 in |
| Hole Dia. | 0.0520 in |
| Edge Margin | 0.069 in |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Shaft Dia. | 3/4 in |
| Section Height | 0.025 in |
| Load Capacity [Max] | 1,340 lb |
| Clearance Installed in Groove | 1.05 in |
| Groove Depth | 0.023 in |
| Weight | 0.105 LB |
| EAN or UPC | 721717230893 |
-
Pre-Packed Quantities

