- 7 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.187 in |
| Shaft Dia. | 7.25 in |
| Edge Margin | 0.46 in |
| Lug Height | 0.66 in |
| Series | SH |
| Load Capacity of Ring | 162096 lbf |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 162096 lbf |
| Clearance Installed in Groove | 8.39 in |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 30000 lbf |
| Plating | Phosphate |
| Load Capacity [Max] | 30000 lbs |
| Inch/Metric | Inch |
| Clearance Expanded Over Shaft | 7.85 in |
| Hole Dia. | 0.187 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 78900 lbf |
| Groove Depth | 0.154 in |
| RPM Limit | 2800 rpm |
| Material | Carbon Spring Steel |
| Weight | 0.51 LB |

