- 5/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Hole Dia. | 0.052 in |
| Plating | Zinc |
| Thrust Groove Safety Factor of 2 Pg Lb | 1000 lbf |
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 1340 lbf |
| Type | Axially Assembled |
| Package Type | Loose |
| Shaft Dia. | 0.625 in |
| Load Capacity [Max] | 1340 lbs |
| Thickness | 0.042 in |
| Lug Height | 0.136 in |
| Clearance Expanded Over Shaft | 1.01 in |
| Groove Depth | 0.021 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 3451 lbf |
| Material | Carbon Spring Steel |
| Load Capacity of Ring | 3451 lbf |
| Clearance Released Over Shaft | 0.97 in |
| Edge Margin | 0.063 in |
| RPM Limit | 28000 rpm |
| Series | SH |
| Weight | 0.018 LB |
| EAN or UPC | 721717006764 |

