Skip to content Skip to navigation menu
External SH Retaining Ring

SH-675ST ZF

External SH Retaining Ring
Item #104460158
  • 6 3/4" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 3/4" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Type Axially Assembled
Package Type Loose
Thickness 0.156 in
Load Capacity [Max] 21000 lbs
Plating Zinc
Material Carbon Spring Steel
Series SH
RPM Limit 3000 rpm
Groove Depth 0.142 in
Load Capacity @ 100 KM 21000 lbf
Inch/Metric Inch
Shaft Dia. 6.75 in
Load Capacity of Ring 125860 lbf
Weight 0.34 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison