- 43/64" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 2233 lbf |
| Plating | Phosphate |
| Load Capacity [Max] | 910 lbs |
| Shaft Dia. | 0.671875 in |
| Series | SH |
| Edge Margin | 0.06 in |
| Lug Height | 0.11 in |
| Thickness | 0.035 in |
| Clearance Expanded Over Shaft | 0.93 in |
| Load Capacity @ 100 KM | 910 lbf |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Hole Dia. | 0.047 in |
| Clearance Released Over Shaft | 0.89 in |
| Clearance Installed in Groove | 0.89 in |
| Load Capacity of Ring | 2233 lbf |
| RPM Limit | 29000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 950 lbf |
| Weight | 0.014 LB |
| EAN or UPC | 721717008652 |

