Rotor Clip
SH-66ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101842381
-
Pre-Packed Quantities
- 43/64" Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (50 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Limiting Speed | 29000 rpm |
| Thickness | 0.0350 in |
| Series | SH |
| Package Type | Snap Pack |
| Load Capacity [Max] | 910 lb |
| Clearance Dia. Expanded Over Shaft | 0.93 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Clearance Installed in Groove | 0.89 in |
| Hole Dia. | 0.0470 in |
| Lug Height | 0.11 in |
| Shaft Dia. | 0.6698 in |
| Groove Depth | 0.02 in |
| Plating | Phosphate |
| Edge Margin | 0.06 in |
| Weight | 0.07 LB |
| EAN or UPC | 721717230879 |
-
Pre-Packed Quantities

