- 6" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Plating | Zinc |
| Thickness | 0.125 in |
| Load Capacity @ 100 KM | 13500 lbf |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Shaft Dia. | 6 in |
| Groove Depth | 0.127 in |
| Material | Carbon Spring Steel |
| Series | SH |
| Package Type | Loose |
| RPM Limit | 3400 rpm |
| Load Capacity [Max] | 13500 lbs |
| Load Capacity of Ring | 89625 lbf |
| Weight | 0.198 LB |

