- 19/32" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 910 lbf |
| RPM Limit | 32000 rpm |
| Lug Height | 0.109 in |
| Load Capacity of Ring | 1979 lbf |
| Edge Margin | 0.052 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 750 lbf |
| Load Capacity [Max] | 910 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 1979 lbf |
| Hole Dia. | 0.047 in |
| Series | SH |
| Clearance Installed in Groove | 0.83 in |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Package Type | Loose |
| Shaft Dia. | 0.59375 in |
| Clearance Released Over Shaft | 0.83 in |
| Thickness | 0.035 in |
| Inch/Metric | Inch |
| Clearance Expanded Over Shaft | 0.86 in |
| Groove Depth | 0.017 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717001554 |

