Rotor Clip
SH-59ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101843712
-
Pre-Packed Quantities
- 19/32" Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (50 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hole Dia. | 0.0470 in |
| Clearance Installed in Groove | 0.83 in |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Shaft Dia. | 19/32 in |
| Series | SH |
| Groove Depth | 0.017 in |
| Edge Margin | 0.052 in |
| Load Capacity [Max] | 910 lb |
| Package Type | Snap Pack |
| Clearance Dia. Expanded Over Shaft | 0.86 in |
| Thickness | 0.0350 in |
| Limiting Speed | 32000 rpm |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Plating | Phosphate |
| Lug Height | 0.109 in |
| Weight | 0.06 LB |
| EAN or UPC | 721717230855 |
-
Pre-Packed Quantities

