- 5 3/4" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| RPM Limit | 3500 rpm |
| Shaft Dia. | 5.75 in |
| Load Capacity [Max] | 13500 lbs |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Type | Axially Assembled |
| Load Capacity of Ring | 85971 lbf |
| Series | SH |
| Load Capacity @ 100 KM | 13500 lbf |
| Groove Depth | 0.122 in |
| Package Type | Loose |
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| Weight | 0.22 LB |

