- 1/2" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| RPM Limit | 40000 rpm |
| Material | Beryllium Copper |
| Groove Depth | 0.016 in |
| Series | SH |
| Package Type | Loose |
| Load Capacity of Ring | 1675 lbf |
| Shaft Dia. | 0.5 in |
| Thickness | 0.035 in |
| Type | Axially Assembled |
| Load Capacity [Max] | 910 lbs |
| Load Capacity @ 100 KM | 910 lbf |
| Plating | N/A |
| Weight | 0.02 LB |
| EAN or UPC | 721717013458 |

