- 4 3/4" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | SH |
| Load Capacity @ 100 KM | 10500 lbf |
| Type | Axially Assembled |
| Load Capacity of Ring | 61915 lbf |
| RPM Limit | 4200 rpm |
| Groove Depth | 0.1 in |
| Material | Carbon Spring Steel |
| Shaft Dia. | 4.75 in |
| Thickness | 0.109 in |
| Load Capacity [Max] | 10500 lbs |
| Plating | Zinc |
| Weight | 0.011 LB |
| EAN or UPC | 721717103883 |

