- 15/32" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity of Ring | 1117 lbf |
| Thickness | 0.025 in |
| Type | Axially Assembled |
| Hole Dia. | 0.041 in |
| Plating | Phosphate |
| Load Capacity [Max] | 470 lbs |
| Shaft Dia. | 0.46875 in |
| Clearance Expanded Over Shaft | 0.68 in |
| Clearance Installed in Groove | 0.66 in |
| Material | Carbon Spring Steel |
| RPM Limit | 42000 rpm |
| Series | SH |
| Load Capacity @ 100 KM | 470 lbf |
| Edge Margin | 0.039 in |
| Inch/Metric | Inch |
| Thrust Ring Safety Factor of 4 Pr Lb | 1117 lbf |
| Package Type | Loose |
| Clearance Released Over Shaft | 0.66 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 450 lbf |
| Groove Depth | 0.013 in |
| Lug Height | 0.088 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717035788 |

