Rotor Clip
SH-46ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101841926
-
Pre-Packed Quantities
- 15/32" Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (50 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Hole Dia. | 0.0410 in |
| Edge Margin | 0.039 in |
| Package Type | Snap Pack |
| Clearance Dia. Expanded Over Shaft | 0.68 in |
| Limiting Speed | 42000 rpm |
| Lug Height | 0.088 in |
| Thickness | 0.0250 in |
| Shaft Dia. | 15/32 in |
| Groove Depth | 0.013 in |
| Plating | Phosphate |
| Clearance Installed in Groove | 0.66 in |
| Series | SH |
| Type | Axially Assembled |
| Load Capacity [Max] | 470 lb |
| Weight | 0.027 LB |
| EAN or UPC | 721717230824 |
-
Pre-Packed Quantities

