Skip to content Skip to navigation menu
External SH Retaining Ring

SH-40SS

External SH Retaining Ring
Item #101470363
  • 13/32" Shaft, Stainless Steel, Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/32" Shaft, Stainless Steel, Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Clearance Expanded Over Shaft 0.63 in
Load Capacity [Max] 470 lbs
Edge Margin 0.036 in
Thrust Groove Safety Factor of 2 Pg Lb 350 lbf
Package Type Loose
Load Capacity of Ring 964 lbf
Lug Height 0.087 in
Material Stainless Steel
Groove Depth 0.012 in
Shaft Dia. 0.40625 in
RPM Limit 55000 rpm
Clearance Released Over Shaft 0.61 in
Series SH
Inch/Metric Inch
Plating N/A
Thickness 0.025 in
Load Capacity @ 100 KM 470 lbf
Type Axially Assembled
Thrust Ring Safety Factor of 4 Pr Lb 964 lbf
Hole Dia. 0.041 in
Weight 0.011 LB
EAN or UPC 721717020609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison