Skip to content Skip to navigation menu
External SH Retaining Ring

SH-37ST EN

External SH Retaining Ring
Item #104411766
  • 3/8" Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Shaft, Carbon Spring Steel, Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Type Axially Assembled
Shaft Dia. 0.375 in
Load Capacity [Max] 470 lbs
Groove Depth 0.012 in
Material Carbon Spring Steel
Inch/Metric Inch
Plating N/A
Series SH
Load Capacity @ 100 KM 470 lbf
Load Capacity of Ring 883 lbf
Package Type Loose
Thickness 0.025 in
RPM Limit 60000 rpm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison