- 3/8" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 470 lbs |
| Plating | Phosphate |
| RPM Limit | 60000 rpm |
| Thickness | 0.025 in |
| Load Capacity @ 100 KM | 470 lbf |
| Shaft Dia. | 0.375 in |
| Series | SH |
| Load Capacity of Ring | 883 lbf |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Groove Depth | 0.012 in |
| Weight | 0.01 LB |

