Skip to content Skip to navigation menu
External SH Retaining Ring

SH-343ST CZ ZD

External SH Retaining Ring
Item #101596327
  • 3 7/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 7/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Load Capacity [Max] 7350 lbs
RPM Limit 5900 rpm
Material Carbon Spring Steel
Plating Zinc
Thickness 0.093 in
Series SH
Shaft Dia. 3.4375 in
Inch/Metric Inch
Groove Depth 0.09 in
Load Capacity of Ring 38266 lbf
Package Type Loose
Load Capacity @ 100 KM 7350 lbf
Type Axially Assembled
Weight 0.016 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison