- 3 1/8" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Series | SH |
| Clearance Released Over Shaft | 3.66 in |
| Groove Depth | 0.084 in |
| Plating | Phosphate |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 7350 lbs |
| Clearance Installed in Groove | 3.66 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Axially Assembled |
| Edge Margin | 0.252 in |
| RPM Limit | 6600 rpm |
| Clearance Expanded Over Shaft | 3.82 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 18550 lbf |
| Shaft Dia. | 3.125 in |
| Load Capacity of Ring | 34815 lbf |
| Thickness | 0.093 in |
| Hole Dia. | 0.125 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 34815 lbf |
| Load Capacity @ 100 KM | 7350 lbf |
| Lug Height | 0.324 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717057735 |

