- 3" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity @ 100 KM | 7350 lbf |
| Hole Dia. | 0.125 in |
| Series | SH |
| Groove Depth | 0.081 in |
| Load Capacity of Ring | 33394 lbf |
| Plating | N/A |
| Thrust Groove Safety Factor of 2 Pg Lb | 17200 lbf |
| Clearance Expanded Over Shaft | 3.69 in |
| Inch/Metric | Inch |
| Shaft Dia. | 3 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 33394 lbf |
| Thickness | 0.093 in |
| Edge Margin | 0.243 in |
| Material | Stainless Steel |
| Type | Axially Assembled |
| Package Type | Loose |
| Lug Height | 0.264 in |
| Load Capacity [Max] | 7350 lbs |
| RPM Limit | 6700 rpm |
| Clearance Released Over Shaft | 3.53 in |
| Weight | 0.026 LB |
| EAN or UPC | 721717059098 |

