Skip to content Skip to navigation menu
External SH Retaining Ring

SH-287ST ZD

External SH Retaining Ring
Item #101565325
  • 2 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Groove Depth 0.077 in
Plating Zinc
Shaft Dia. 2.875 in
Load Capacity @ 100 KM 7350 lbf
Inch/Metric Inch
Load Capacity [Max] 7350 lbs
RPM Limit 7300 rpm
Type Axially Assembled
Thickness 0.093 in
Load Capacity of Ring 31973 lbf
Material Carbon Spring Steel
Package Type Loose
Series SH
Weight 0.024 LB
EAN or UPC 721717131046
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison