Rotor Clip
SH-287ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101844306
-
Pre-Packed Quantities
- 2 7/8" Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (3 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Groove Depth | 0.077 in |
| Inch/Metric | Inch |
| Thickness | 0.0930 in |
| Type | Axially Assembled |
| Limiting Speed | 7300 rpm |
| Clearance Installed in Groove | 3.42 in |
| Hole Dia. | 1/8 in |
| Package Type | Snap Pack |
| Load Capacity [Max] | 7,350 lb |
| Plating | Phosphate |
| Shaft Dia. | 2 7/8 in |
| Series | SH |
| Edge Margin | 0.231 in |
| Lug Height | 0.324 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Clearance Dia. Expanded Over Shaft | 3.57 in |
| Weight | 0.145 LB |
| EAN or UPC | 721717230763 |
-
Pre-Packed Quantities

