- 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Shaft Dia. | 0.25 in |
| Groove Depth | 0.01 in |
| Load Capacity [Max] | 470 lbs |
| Clearance Released Over Shaft | 0.46 in |
| Plating | Phosphate |
| Lug Height | 0.081 in |
| Material | Carbon Spring Steel |
| Edge Margin | 0.031 in |
| Inch/Metric | Inch |
| Series | SH |
| Load Capacity @ 100 KM | 470 lbf |
| Hole Dia. | 0.041 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 195 lbf |
| Clearance Installed in Groove | 0.46 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 660 lbf |
| Package Type | Loose |
| RPM Limit | 76000 rpm |
| Type | Axially Assembled |
| Clearance Expanded Over Shaft | 0.48 in |
| Thickness | 0.025 in |
| Load Capacity of Ring | 660 lbf |
| Weight | 0.005 LB |
| EAN or UPC | 721717029121 |

