- 2 5/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| Plating | N/A |
| Load Capacity of Ring | 24462 lbf |
| Shaft Dia. | 2.625 in |
| Load Capacity @ 100 KM | 5000 lbf |
| Package Type | Loose |
| Thickness | 0.078 in |
| Groove Depth | 0.072 in |
| Material | Stainless Steel |
| Type | Axially Assembled |
| Load Capacity [Max] | 5000 lbs |
| RPM Limit | 8000 rpm |
| Series | SH |
| Weight | 0.017 LB |
| EAN or UPC | 721717104460 |

