- 2 7/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.078 in |
| Edge Margin | 0.207 in |
| Material | Carbon Spring Steel |
| Lug Height | 0.268 in |
| Series | SH |
| Load Capacity @ 100 KM | 5000 lbf |
| Load Capacity [Max] | 5000 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 22736 lbf |
| Hole Dia. | 0.125 in |
| Inch/Metric | Inch |
| RPM Limit | 8600 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 11900 lbf |
| Clearance Released Over Shaft | 2.94 in |
| Package Type | Loose |
| Plating | Phosphate |
| Type | Axially Assembled |
| Load Capacity of Ring | 22736 lbf |
| Groove Depth | 0.069 in |
| Clearance Installed in Groove | 2.94 in |
| Shaft Dia. | 2.4375 in |
| Clearance Expanded Over Shaft | 3.07 in |
| Weight | 0.029 LB |
| EAN or UPC | 721717017289 |

