Skip to content Skip to navigation menu
External SH Retaining Ring

SH-23BC ZD

External SH Retaining Ring
Item #104414480
  • 15/64" Shaft, Beryllium Copper (Zinc Plated), Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/64" Shaft, Beryllium Copper (Zinc Plated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Material Beryllium Copper
Load Capacity [Max] 105 lbs
Package Type Loose
Inch/Metric Inch
Type Axially Assembled
Series SH
RPM Limit 80000 rpm
Plating Zinc
Groove Depth 0.007 in
Shaft Dia. 0.234375 in
Load Capacity of Ring 315 lbf
Thickness 0.015 in
Load Capacity @ 100 KM 105 lbf
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison