- 2 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Expanded Over Shaft | 3.01 in |
| Plating | Zinc |
| Load Capacity [Max] | 5000 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 22127 lbf |
| Type | Axially Assembled |
| Lug Height | 0.292 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 11400 lbf |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Edge Margin | 0.204 in |
| Clearance Released Over Shaft | 2.88 in |
| Load Capacity of Ring | 22127 lbf |
| Shaft Dia. | 2.375 in |
| RPM Limit | 8800 rpm |
| Groove Depth | 0.068 in |
| Series | SH |
| Thickness | 0.078 in |
| Load Capacity @ 100 KM | 5000 lbf |
| Package Type | Loose |
| Hole Dia. | 0.125 in |
| Weight | 0.029 LB |
| EAN or UPC | 721717004791 |

