- 2 1/4" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity of Ring | 21011 lbf |
| Plating | Zinc |
| Lug Height | 0.28 in |
| Series | SH |
| RPM Limit | 9200 rpm |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 10350 lbf |
| Shaft Dia. | 2.25 in |
| Type | Axially Assembled |
| Thickness | 0.078 in |
| Load Capacity [Max] | 5000 lbs |
| Material | Carbon Spring Steel |
| Load Capacity @ 100 KM | 5000 lbf |
| Edge Margin | 0.195 in |
| Groove Depth | 0.065 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 21011 lbf |
| Clearance Released Over Shaft | 2.74 in |
| Hole Dia. | 0.125 in |
| Package Type | Loose |
| Clearance Expanded Over Shaft | 2.87 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717036136 |

