Skip to content Skip to navigation menu
External SH Retaining Ring

SH-225BC

External SH Retaining Ring
Item #104426732
  • 2 1/4" Shaft, Beryllium Copper, Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4" Shaft, Beryllium Copper, Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Thickness 0.078 in
RPM Limit 9200 rpm
Plating N/A
Package Type Loose
Inch/Metric Inch
Type Axially Assembled
Shaft Dia. 2.25 in
Load Capacity @ 100 KM 5000 lbf
Material Beryllium Copper
Load Capacity [Max] 5000 lbs
Load Capacity of Ring 21011 lbf
Series SH
Groove Depth 0.065 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison