- 2 5/32" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity of Ring | 20097 lbf |
| Plating | Zinc |
| Package Type | Loose |
| RPM Limit | 9400 rpm |
| Shaft Dia. | 2.15625 in |
| Load Capacity [Max] | 5000 lbs |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 5000 lbf |
| Thickness | 0.078 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Series | SH |
| Groove Depth | 0.062 in |
| Weight | 0.026 LB |
| EAN or UPC | 721717008041 |

