- 2 5/32" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Material | Stainless Steel |
| Type | Axially Assembled |
| Plating | N/A |
| RPM Limit | 9400 rpm |
| Series | SH |
| Thickness | 0.078 in |
| Package Type | Loose |
| Load Capacity [Max] | 5000 lbs |
| Load Capacity of Ring | 20097 lbf |
| Shaft Dia. | 2.15625 in |
| Load Capacity @ 100 KM | 5000 lbf |
| Groove Depth | 0.062 in |
| Inch/Metric | Inch |
| Weight | 0.025 LB |
| EAN or UPC | 721717171233 |

