- 2 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity @ 100 KM | 5000 lbf |
| Clearance Released Over Shaft | 2.63 in |
| Shaft Dia. | 2.125 in |
| Hole Dia. | 0.125 in |
| Type | Axially Assembled |
| Lug Height | 0.28 in |
| Load Capacity of Ring | 19793 lbf |
| Groove Depth | 0.061 in |
| Load Capacity [Max] | 5000 lbs |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Clearance Expanded Over Shaft | 2.75 in |
| Series | SH |
| RPM Limit | 9500 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 9150 lbf |
| Thickness | 0.078 in |
| Edge Margin | 0.183 in |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 19793 lbf |
| Weight | 0.026 LB |
| EAN or UPC | 721717033548 |

