Rotor Clip
SH-212ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101846138
-
Pre-Packed Quantities
- 2 1/8" Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (5 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Load Capacity [Max] | 5,000 lb |
| Inch/Metric | Inch |
| Series | SH |
| Clearance Dia. Expanded Over Shaft | 2.75 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Limiting Speed | 9500 rpm |
| Groove Depth | 0.061 in |
| Lug Height | 0.28 in |
| Shaft Dia. | 2 1/8 in |
| Thickness | 0.0780 in |
| Clearance Installed in Groove | 2.63 in |
| Plating | Phosphate |
| Type | Axially Assembled |
| Hole Dia. | 1/8 in |
| Edge Margin | 0.183 in |
| Package Type | Snap Pack |
| Weight | 0.125 LB |
| EAN or UPC | 721717230633 |
-
Pre-Packed Quantities

