- 3/16" Shaft, Beryllium Copper (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.015 in |
| Plating | Zinc |
| Groove Depth | 0.006 in |
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 105 lbf |
| Material | Beryllium Copper |
| RPM Limit | 80000 rpm |
| Load Capacity of Ring | 254 lbf |
| Load Capacity [Max] | 105 lbs |
| Type | Axially Assembled |
| Shaft Dia. | 0.1875 in |
| Series | SH |
| Package Type | Loose |
| Weight | 0.01 LB |

