- 1 31/32" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Shaft Dia. | 1.96875 in |
| Load Capacity [Max] | 3000 lbs |
| RPM Limit | 10500 rpm |
| Thickness | 0.062 in |
| Groove Depth | 0.056 in |
| Series | SH |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Load Capacity @ 100 KM | 3000 lbf |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Load Capacity of Ring | 14565 lbf |
| Package Type | Stacked |
| Weight | 0.043 LB |
| EAN or UPC | 721717018071 |

