- 1 13/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Material | Carbon Spring Steel |
| RPM Limit | 11500 rpm |
| Series | SH |
| Load Capacity @ 100 KM | 3000 lbf |
| Inch/Metric | Inch |
| Plating | Zinc |
| Thickness | 0.062 in |
| Load Capacity of Ring | 13449 lbf |
| Groove Depth | 0.052 in |
| Shaft Dia. | 1.8125 in |
| Load Capacity [Max] | 3000 lbs |
| Package Type | Loose |
| Type | Axially Assembled |
| Weight | 0.016 LB |
| EAN or UPC | 721717130988 |

