- 1 13/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Hole Dia. | 0.125 in |
| Lug Height | 0.238 in |
| Series | SH |
| Load Capacity [Max] | 3000 lbs |
| Load Capacity of Ring | 13449 lbf |
| Load Capacity @ 100 KM | 3000 lbf |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Package Type | Loose |
| Thickness | 0.062 in |
| Edge Margin | 0.156 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 6650 lbf |
| Shaft Dia. | 1.8125 in |
| Clearance Released Over Shaft | 2.28 in |
| Groove Depth | 0.052 in |
| Clearance Expanded Over Shaft | 2.38 in |
| RPM Limit | 11500 rpm |
| Thrust Ring Safety Factor of 4 Pr Lb | 13449 lbf |
| Weight | 0.016 LB |
| EAN or UPC | 721717033791 |

