Skip to content Skip to navigation menu
External SH Retaining Ring

SH-181ST PA S

External SH Retaining Ring
Item #101598526
  • 1 13/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 13/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Shaft Dia. 1.8125 in
Material Carbon Spring Steel
Package Type Stacked
Load Capacity [Max] 3000 lbs
Groove Depth 0.052 in
Thickness 0.062 in
Load Capacity @ 100 KM 3000 lbf
Inch/Metric Inch
RPM Limit 11500 rpm
Type Axially Assembled
Plating Phosphate
Series SH
Load Capacity of Ring 13449 lbf
Weight 0.038 LB
EAN or UPC 721717004555
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison