Rotor Clip
SH-177ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101842540
-
Pre-Packed Quantities
- 1 3/4" Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (10 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Package Type | Snap Pack |
| Thickness | 0.0620 in |
| Shaft Dia. | 1.7730 in |
| Edge Margin | 0.154 in |
| Clearance Installed in Groove | 2.23 in |
| Series | SH |
| Inch/Metric | Inch |
| Lug Height | 0.237 in |
| Type | Axially Assembled |
| Load Capacity [Max] | 3,000 lb |
| Hole Dia. | 1/8 in |
| Plating | Phosphate |
| Groove Depth | 0.051 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Limiting Speed | 11700 rpm |
| Clearance Dia. Expanded Over Shaft | 2.33 in |
| Weight | 0.154 LB |
| EAN or UPC | 721717230565 |
-
Pre-Packed Quantities

