- 1 11/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Plating | Zinc |
| RPM Limit | 13000 rpm |
| Load Capacity [Max] | 3000 lbs |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Shaft Dia. | 1.6875 in |
| Load Capacity @ 100 KM | 3000 lbf |
| Type | Axially Assembled |
| Thickness | 0.062 in |
| Package Type | Loose |
| Load Capacity of Ring | 12535 lbf |
| Series | SH |
| Groove Depth | 0.049 in |
| Weight | 0.037 LB |
| EAN or UPC | 721717015681 |

